Shop All Exit Devices
Detex
Rim Exit Device with Alarm, ECL-230, 9V
Mfr # ECL-230D W-CYL
Zoro # G1617336
original price:
$364.99
10% off
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-230
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 20 in
- Fits Stile Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # ECL-230D W-CYL
- Zoro # G1617336
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 20 in |
Fits Stile Width | 5 3/4 in |
Door Height | 84 in |
Details
Series | ECL-230 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Rim Exit Device with Alarm |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA, California State Fire Marshal, UL Listed Panic Hardware |
Voltage | 9 V DC |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Performance | Heavy Duty |
Lockdown Type | Cylinder Dogging |
Description
Rim Exit Device with Alarm, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9 V DC, Grade 1, Anodized Aluminum Finish, Door Width 20 in, Series ECL-230, Door Height 84 in, Fits Stile Width 5 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA, California State Fire Marshal, UL Listed Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 030 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A030X500)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- KEYLESSFACTORY 4-Button Smart Key Shell (SKS-KIA-OPT)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 48", US28 (V40 EB CD 628 99 48)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- GAAB RIM PANIC EXIT DEVICE/ FIRE RESISTANT/ SATIN CHROME FINISH (GAB-T395-04)
- Detex Door Exit Devices