Shop All Exit Devices
Detex
Rim Exit Device with Alarm, 48 in. W
Mfr # V40 EB-W CD 628 99 48
Zoro # G8697062
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB-W CD 628 99 48
- Zoro # G8697062
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 3 1/2 in |
Door Width - Maximum | 48 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, 9V, Grade 1, Aluminum Finish, Door Width 48 in, Series V40, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3-15/16 in., White Diecast, Mortise Style Sliding Patio Door Handle (Single Pack) (C 1111)
- NATIONAL MFG/SPECTRUM BRANDS HHI 134x334 BRS Catch (N208-603)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- DETEX Rim Exit Device, V40, Heavy-Duty (V40 CD 628 99 36 W-CYL)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY 48 INCH DOORS VALUE SERIES SATIN (DTX-V40-EBXW-CD-628-99-48)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- Detex Door Exit Devices