Shop All Exit Devices
Detex
Rim Exit Device with Alarm, 36 in. W
Mfr # V40 EB-W CD 628 99 36
Zoro # G8697053
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB-W CD 628 99 36
- Zoro # G8697053
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device with Alarm |
Lockdown Type | Cylinder Dogging |
Standards | UL Listed Panic Hardware |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Grade | 1 |
Description
Rim Exit Device with Alarm, Exit Device, Cylinder Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series V40, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in x 120 ft, Roll (FPR48EB018)
- UNITED SCIENTIFIC Alnico Cylindrical Magnet, 5Cm X 8M, PK 2 (ACM020)
- ROSSLARE MAGLOCK 300 (ROS-LK-M03L)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, Battery Operated Alarm (DTX-V40-EB-CD-711-99-36)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated (V40 EB CD 711 98 36)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- Detex Door Exit Devices