Shop All Exit Devices
Detex
Rim Exit Device, V40, NonHanded, Mechanical
Mfr # V40 EB CD 628 98 36 W-CYL
Zoro # G1617248
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB CD 628 98 36 W-CYL
- Zoro # G1617248
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Chrome (BDS450U26)
- PRIME-LINE Maxim Contour Crank Handle, Bronze Single Pack (TH 24028)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- ADAMS RITE Exit Device (8600-36-US32D)
- Detex Door Exit Devices