Shop All Exit Devices
Detex
Rim Exit Device, V40, Less Dogging
Mfr # V40 EB LD 628 99 36 W-CYL
Zoro # G1617196
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB LD 628 99 36 W-CYL
- Zoro # G1617196
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 48", US28 (V40 EB CD 628 99 48)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- DETEX Rim Exit Device with Alarm, ECL-230 (ECL-230X-TDB W-CYL)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated (V40 EB CD 711 98 36)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99EO-F 3 US3)
- Detex Door Exit Devices