Shop All Exit Devices
Detex
Rim Exit Device, V40, Less Dogging, 9V
Mfr # V40 LD 628 99 36
Zoro # G1617266
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 LD 628 99 36
- Zoro # G1617266
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, 9V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- TOOLPRO Threaded Adapter for Purlin Clip Installation Tool and Lag Poles (TP05186)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- DETEX WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY 48 INCH DOORS VALUE SERIES SATIN (DTX-V40-EBXW-CD-628-99-48)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- Detex Door Exit Devices