Shop All Exit Devices
Detex
Rim Exit Device, V40, Fire Rated, 9V
Mfr # V40 EB-W CD 711 99 36 W-CYL
Zoro # G1617290
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB-W CD 711 99 36 W-CYL
- Zoro # G1617290
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Anodized Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS SURFACE PREP 36""X50'BLK (PS3650)
- SPEC Extension Spring, PK2 (E07500956000S)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B772L606)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- DETEX DTXECL-230D W-CYL KD Exit Device (ECL-230D W-CYL KD)
- VON DUPRIN 98 Series Grade 1 SVR Exit Device, Exit Only, LBR, 48" x 84", US26D (9827EO 4 26D LBR)
- Detex Door Exit Devices