Shop All Exit Devices
Detex
Rim Exit Device, V40, Cylinder Dogging
Mfr # V40 EB CD 628 99 36 W-CYL
Zoro # G1617351
original price:
$538.00
9% off
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # V40 EB CD 628 99 36 W-CYL
- Zoro # G1617351
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Yes |
Item | Rim Exit Device |
Electrical/Mechanical | Mechanical |
Voltage | 9 V DC |
Grade | 1 |
Standards | ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware |
ADA Compliant | ADA Compliant |
Lockdown Type | Cylinder Dogging |
Performance | Heavy Duty |
Description
Rim Exit Device, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9 V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 620 CAM RH)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- OSBORNE WOOD PRODUCTS 2 x 1 x 96 2" Half Round Rope Moulding in Beech (891427BCH)
- LOCKEY Lockey Gate Closers (TB175B)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- DETEX Rim Exit Device, V40, Fire Rated, 9V (V40 EB-W CD 711 99 36 W-CYL)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- YALE Rim Exit Device (2100-36 689)
- Detex Exit Devices