Shop All Exit Devices
Detex
Rim Exit Device
Mfr # V40 CD 711 99 48
Zoro # G110058523
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Rim Exit Devices
- Application Detex Value Series Exit Devices
- Color Satin Black Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 CD 711 99 48
- Zoro # G110058523
- UPC # 197163185016
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Includes | Rim Exit Devices |
Application | Detex Value Series Exit Devices |
Color | Satin Black Anodized Aluminum |
Description
Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, 48 In. Device, Satin Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX DETEX: WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY (DTX-V40-EBXW-CD-628-99-36)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- Detex Door Exit Devices