Shop All Exit Devices
Detex
Rim Exit Device, V40, ADA Compliant
Mfr # V40 EE CD 628 99 36 W-CYL
Zoro # G1617001
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EE CD 628 99 36 W-CYL
- Zoro # G1617001
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX Rim Exit Device with Alarm, Not Fire Ratd (V40 EB CD 628 98 36)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22NL-OP-F-4-SP28)
- Detex Door Exit Devices