Shop All Exit Devices
Detex
Rim Exit Device, V40, ADA Compliant, 9V
Mfr # V40 CD 711 99 36 W-CYL
Zoro # G1617038
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 CD 711 99 36 W-CYL
- Zoro # G1617038
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V DC, Grade 1, Anodized Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK100 (1RHD6)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-628-00)
- SPEC Compression Spring Music Wire, PK5, C06600632750M (C06600632750M)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (V40 EB LD 628 99 48)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- Detex Exit Devices