Shop All Exit Devices
Detex
Rim, Exit Device, Satin Aluminum
Mfr # V40W HD 628 99 36
Zoro # G9529619
original price:
$472.86
4% off
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # V40W HD 628 99 36
- Zoro # G9529619
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 2 in |
Door Height | 120 in, 84 in, 96 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Not Rated |
Item | Rim |
Grade | Grade 1 |
Performance | Heavy Duty |
Lockdown Type | Hex Dogging |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Standards | ANSI/BHMA A156.3 GRADE 4 |
Lockset Function | Exit |
Description
Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3 GRADE 4, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Cable Lock, 5 ft. L, 2 In. W (8119DPF)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 690)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT626 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike (S51PSAT626)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- DETEX Rim Exit Device, V50, Cylinder Dogging, 9V (V50 EB CD 628 96 36X84 W-CYL)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- Detex Exit Devices