Shop All Exit Devices
Detex
Rim, Exit Device, Satin Aluminum
Mfr # V4008BN EB CD 628 99 36
Zoro # G9530005
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V4008BN EB CD 628 99 36
- Zoro # G9530005
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 3 1/2 in |
Door Height | 120 in, 84 in, 96 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Outside Trim Type Lever, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 102T Key (C700LP-102T-15)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- ZORO SELECT O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25 (U38869.012.0162)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- DETEX Rim Exit Devices (V40 EXXW LD 628 99 36)
- DETEX DTXECL-230D W-CYL KD Exit Device (ECL-230D W-CYL KD)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- Detex Door Exit Devices