Shop All Exit Devices
Detex
Rim, Exit Device, Painted
Mfr # V40W HD 711 99 36
Zoro # G9529628
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40W HD 711 99 36
- Zoro # G9529628
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 3 1/2 in |
Door Height | 120 in, 84 in, 96 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 120 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Painted Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Wrap Around Plates (20-PB-CW)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- Detex Exit Devices