Shop All Exit Devices
Detex
Rim Exit Device, Aluminum, 36inW, SeriesV40
Mfr # V40 HD 628 99 36
Zoro # G8697071
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 HD 628 99 36
- Zoro # G8697071
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series V40, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC ATW 2in Extension Link Only (37-161-2AL)
- BALDWIN ESTATE Entry Door Levers Oil Rubbed Bronze (5245.102.RENT)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, Battery Operated Alarm (DTX-V40-EB-CD-711-99-36)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- DETEX Rim Exit Devices (V40 EXXW LD 628 99 36)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- MARKS USA Rim, Satin SS, Exit Only, Fire Rated No (M9900/32D-48)
- Detex Door Exit Devices