Shop All Exit Devices
Detex
Panic Rim, Exit Device, Satin Aluminum
Mfr # V40 HD 628 99 48
Zoro # G9529567
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 48 in
- Fits Stile Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 HD 628 99 48
- Zoro # G9529567
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 2 in |
Door Height | 120 in, 84 in, 96 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Not Rated |
Item | Panic Rim |
Lockset Function | Exit |
Grade | Grade 1 |
ADA Compliant | Yes |
Performance | Heavy Duty |
Lockdown Type | Hex Dogging |
Standards | ANSI/BHMA A156.3 GRADE 5 |
Electrical/Mechanical | Mechanical |
Description
Panic Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3 GRADE 5, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM433 - 3 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM433X144)
- EKENA MILLWORK Addi Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ADD)
- ZORO SELECT 5/8"W x 5/8"H x 20'L, Caulk Backer Rod, Gray, Foam (2RRG2)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- DETEX Rim Exit Device with Alarm, Not Fire Ratd (V40 EB CD 628 98 36)
- DETEX Rim Exit Device, V40, Heavy-Duty (V40 CD 628 99 36 W-CYL)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- Detex Door Exit Devices