Shop All Exit Devices
Detex
Narrow Trim Dummy Pull, Pull, Grade 1
Mfr # 02AN 693
Zoro # G9529926
original price:
$88.00
13% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series All Detex
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Handing Non-handed
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 02AN 693
- Zoro # G9529926
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Length | 13 1/2 in |
Overall Width | 1 7/8 in |
Max. Door Width | 48 in |
Max. Door Height | 120 in |
Length - Maximum | 13 1/2 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 1 7/8 in, Grade 1, Standards BHMA, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK BP55342ORB-10PACK 1-1/4" (32 mm) Diameter Revitalize Cab Knob ORB (BP55342ORB-10PACK)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- Detex Door Exit Devices