Shop All Mullions
Detex
Keyed Removable Mullion, Satin SS, 84" L
Mfr # GTPLKIT
Zoro # G9529950
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Exit Devices
- Length (In.) 84 in
- Accessory Type Keyed Removable Mullion
- Includes Adjustable Gate Plate, Gate Latch Protector, Strike Latch Receiver Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 84 in |
Overall Length | 52 in |
Overall Width | 23 1/2 in |
Overall Height | 3 1/2 in |
Details
Finish | Satin Stainless Steel |
Item | Mullion Key |
For Use With | Exit Devices |
Accessory Type | Keyed Removable Mullion |
Includes | Adjustable Gate Plate, Gate Latch Protector, Strike Latch Receiver Bracket |
ADA Compliant | No |
Product Type | Mullion |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Mullion Key, Satin Stainless Steel Finish, For Use With Exit Devices, Includes Adjustable Gate Plate, Gate Latch Protector, Strike Latch Receiver Bracket, Length (In.) 84 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- KEYLESS FACTORY KeylessFactory:Remote Smart Keys:DODGE / CHRYSLER 4 BUTTON SMART KEY 1302 (AFM-RSK-DDG-302-4B)
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- COMMAND ACCESS Energy Transfer Hinge, 4-1/2 In. by 4-1/2 In., 5 Knuckle Standard Weight, 4 Wire, 26 Guage, Satin Ch (CAT-ETH4W4545-626 CH-BB79-4FT)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx8)
- DETEX KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx7)
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx7)
- DETEX DET100F90KR 8FT Mullions (F90KR 8FT)
- PHI Precision Hardware Inc PHI Mullions (KR822 689 8)
- Detex Door Exit Devices