Shop All Exit Devices
Detex
Key Narrow Pull Trim, Pull, Grade 1
Mfr # 03AN 693
Zoro # G9529451
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series All Detex
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Handing Non-handed
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 03AN 693
- Zoro # G9529451
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Width | 1 7/8 in |
Max. Door Height | 120 in |
Overall Length | 13 1/2 in |
Max. Door Width | 48 in |
Length - Maximum | 13 1/2 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 120 in |
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 1 7/8 in, Grade 1, Standards BHMA, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-2 3/4 F 24D 630)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- DETEX Fire Rated Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (FV40 EB LD 628 99 48)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- Detex Exit Devices