Shop All Exit Device Accessories
Detex
Hinge, Anodized Duranodic, Used with Doors
Mfr # DX-2 GRAY
Zoro # G1617345
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Duranodic
- For Use With Interior and Exterior Doors
- Accessory Type Hinge
- Overall Length 3 5/8 in
- Overall Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # DX-2 GRAY
- Zoro # G1617345
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Overall Length | 3 5/8 in |
Overall Width | 1 1/16 in |
Overall Height | 2 9/16 in |
Details
Finish | Anodized Duranodic |
For Use With | Interior and Exterior Doors |
Item | Hinge |
Accessory Type | Hinge |
Product Type | Double Hinge Bolt |
Description
Hinge, Anodized Duranodic Finish, For Use With Interior and Exterior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel (ML2058 ASA 630 LC)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- CAL-ROYAL 4 x 4 Full Mortise, 1/4 Radius Round Corner, Spring Hinge, .110 Gauge, US26 Bright Chrome (NEWSH44R-26)
- STRYBUC Pivot Lock Shoe (62-595)
- DETEX Warnock Hersey Listed Fire Exit Hardware w/ Long Bar 36" to 48" (ECL600)
- DETEX Plate Kit, Mfr. No. ECL-230D-PH, ECL-600 (MS-2049F)
- DETEX Mounted Magnetic Switch, Unfinished (MS-1059S)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- DETEX V50 SVR W/EB CD 628 96 36X84 V50 SVR DEV W/BAT POW EX ALARM CYLINDER DOGGING W/96 SURF STK 36 (DTX-V50-EB-CD-628-96-36X84)
- DETEX DETEX:Narrow Stile Exit Alarm - Gray (DTX-EAX-500-GRAY)
- BEST Reader 71837900S (887838331120)
- Detex Exit Device Accessories