Shop All Electric Strikes
Detex
HES 8500 Series Electric Strikes
Mfr # 84-800 SA
Zoro # G010046279
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Height 22"
- Width 8.5"
- Color Grey
- Length 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 84-800 SA
- Zoro # G010046279
- UPC # 197163207831
- Country of Origin Mexico
- Category Electric Strikes
Dimensions
Height | 22" |
Width | 8.5" |
Length | 13.5" |
Details
Finish | Grey |
Color | Grey |
For Use With | Detex Parts and Accessories |
Includes | Power Supplies |
Description
Series 800 Controller and Power Supply, 1 Amp Continuous, With SA Option, Powers and Controls EExER Device, for 2 Independent Doors With Signal Output,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly, for Nu-Air Doors Single Pack (D 1762)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- EKENA MILLWORK 10 5/8"W x 11 3/4"H x 1 1/8"P Shell Center Onlay (ONL10X11X01SH)
- DETEX Value Series Slide-In Filler Kit, Cylinder Dogging, Battery Operated Electric Alarm, for 36 I (DTX-SIFV-EB-CD-36IN)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (3/4) 24D)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel (6211AL 24V US32D DS)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- Detex Electromagnetic Locking Systems