Shop All Emergency Exit Door Alarms
Detex
Hardwired Single Gang Mount Alarm, Door Propped Alarm, Beige
Mfr # EAX-3500SK
Zoro # G3215951
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Door
- Alarm Type Audible
- Decibels 100 dB
- Power Source Battery, AC Supply
- Mounting Style Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # EAX-3500SK
- Zoro # G3215951
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Security Alarm |
For Use With | Door |
Alarm Type | Audible |
Decibels | 100 dB |
Power Source | Battery, AC Supply |
Mounting Style | Surface Mount |
Input Voltage | 24V AC |
Includes | Timed Bypass Exit Alarm and Rechargeable Battery. Surface Magnetic Switch. Plug-in 24VAC Transformer. |
Resistance Properties | Tamper Proof |
Bulb/Tube Type | LED |
Connectivity Technology | Wired |
Description
Hardwired Single Gang Mount Alarm, Door Propped Alarm, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- VIKING Viking Electronics VK-W-2000A Viking Weather Resistant Door (W-2000A)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6-SV1)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- DETEX Surface Mount Battery Alarm (EAX500)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- DETEX Hardwired Surface Mount Alarm, Switch Activation, Gray, IC7 (EAX-2500FK GRAY IC7)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- Detex Emergency Exit Door Alarms