Shop All Exit Devices
Detex
Flush Magnetic Switch, Satin SS
Mfr # MS-1039S
Zoro # G9529969
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Length (In.) 3-5/8 in
- For Use With Exit Devices
- Accessory Type Flush Magnetic Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # MS-1039S
- Zoro # G9529969
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 3-5/8 in |
Details
Finish | Satin Stainless Steel |
Item | Flush Magnetic Switch |
For Use With | Exit Devices |
Accessory Type | Flush Magnetic Switch |
Description
Flush Magnetic Switch, Satin Stainless Steel Finish, For Use With Exit Devices, Length (In.) 3-5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- Detex Door Exit Devices