Shop All Exit Device Trims
Detex
Exit Trim, Value Series, Lever, Heavy Duty
Mfr # 08BN 689 W-CYL
Zoro # G1265395
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable As The Panic Devices, Stand Up to Heavy Use and Abuse, Simple Changing Functions, Provide Security for All Types of Installations,Zinc Castings
- ADA Compliant No
- Door Handing Right Hand Reversible
- Fits Stile Width 4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 08BN 689 W-CYL
- Zoro # G1265395
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Fits Stile Width | 4 in |
Max. Door Width | 48 in |
Overall Width | 1 55/64 in |
Max. Door Height | 96 in |
Overall Length | 9 1/4 in |
Details
Item | Exit Device Trim |
Features | Durable As The Panic Devices, Stand Up to Heavy Use and Abuse, Simple Changing Functions, Provide Security for All Types of Installations,Zinc Castings |
ADA Compliant | No |
Door Handing | Right Hand Reversible |
Color | Silver |
Finish | Anodized Aluminum |
Application | Exterior Trim for Exit Device |
Fire Rated | No |
Standards | UL Listed, BHMA |
Outside Trim Type | Lever |
Performance | Heavy Duty |
For Door Thickness | 1 3/4 in |
Series | Value Series |
Grade | 1 |
Description
Lever, Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Value Series Series, Fire Rated No, Color Silver, Anodized Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 1/4 in, Overall Width 1 55/64 in, Grade 1, Standards UL Listed, BHMA, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, US26D, RHR (09DNS RHR 626)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, SP28 (09BN 689)
- DETEX 6V-to-9V Conversion Kit For Use with ECL-230D and ECL-230C Models Only (ECL2111K)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- DETEX Keyed Standard Lever Exit Trim with Narrow Escutcheon (08BN689S)
- OMNIA Diameter Round Cabinet Knob Oil Rubbed Bronze 1-1/2" (9035/38.10B)
- Detex Door Exit Devices