Shop All Exit Devices
Detex
Exit Trim, Value Series, Anodized Aluminum
Mfr # 03P 628 W-CYL
Zoro # G1617178
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Value Series
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 in
- Door Handing Right Hand Reversible
- Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 03P 628 W-CYL
- Zoro # G1617178
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Max. Door Width | 48 in |
Overall Length | 6 1/2 in |
Overall Width | 3 1/2 in |
Max. Door Height | 96 in |
Length - Maximum | 6 1/2 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Value Series Series, Fire Rated No, Color Silver, Anodized Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 1/2 in, Grade 1, Standards BHMA, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- Detex Door Exit Devices