Shop All Emergency Exit Door Alarms
Detex
Exit Door Alarm, 9V Battery, Mortise, Horn
Mfr # EAX-500 BLACK W-CYL
Zoro # G1617029
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Duranodic
- For Use With Interior and Exterior Doors
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # EAX-500 BLACK W-CYL
- Zoro # G1617029
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Length | 7 45/64 in |
Body Width | 2 7/64 in |
Body Height | 7 45/64 in |
Details
Item | Exit Door Alarm |
Finish | Anodized Duranodic |
For Use With | Interior and Exterior Doors |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Non-Handed |
Decibels | 100 dB |
Power Source | 9V battery |
Activated By | Unauthorized Egress |
Body Thickness | 2 13/32 in |
Control Key Registration Required | No |
Arm Type | Key Control |
Includes | Installation Instructions |
Housing Material | Plastic |
Body Material | plastic |
Siren Style | Horn |
For Door Thickness | 1-3/4 in |
Coverage | 30 ft |
Standards | UL listed |
Description
Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 2 13/32 in, Body Length 7 45/64 in, Body Height 7 45/64 in, Body Width 2 7/64 in, Decibels 100 dB, Power Source 9V Battery, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK2 (85175)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Propped Alarm, Gray (EAX-300 GRAY MC65)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- DETEX Exit Door Alarm, 9V Battery, Plastic, 100dB (EAX-500 GRAY W-CYL)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- Detex Emergency Exit Door Alarms