Shop All Emergency Exit Door Alarms
Detex
Exit Door Alarm, 12/24VDC, Mortise, 100dB
Mfr # EAX-3500 W-CYL
Zoro # G1265650
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Duranodic
- For Use With Interior and Exterior Doors
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # EAX-3500 W-CYL
- Zoro # G1265650
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 4 21/32 in |
Cord Length | 10 ft |
Body Height | 4 1/2 in |
Body Length | 4 1/2 in |
Description
Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 4 21/32 in, Body Length 4 1/2 in, Body Height 4 1/2 in, Body Width 4 21/32 in, Decibels 100 dB, Power Source 12/24V DC, Cord Length 10 ft, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- PROMED SPECIALTIES ProMed Specialties ProM-082 ESA 9V Battery Charger Kit with 2 Rechargeable Batteries for TENS (ProM-082)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- DETEX Ligature-resistant Pull Side Mount Alarm, Door Sensor Assembly, Beige (EAX-500W IC7 GRAY)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- DETEX Battery Exit Alarm Surface (EAX-2500S GRAY)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- Detex Security Alarms and Warnings