Shop All Exit Devices
Detex
Exit Alarm, 84" Door Height
Mfr # ECL-230D
Zoro # G3951092
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-230
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 20 in
- Fits Stile Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # ECL-230D
- Zoro # G3951092
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 20 in |
Fits Stile Width | 5 3/4 in |
Max. Door Width | 20 in |
Door Height | 84 in |
Max. Door Height | 84 in |
Description
Exit Alarm, Exit Device, None, Standard Duty Performance, Electrical, 24 V, Grade 3, Painted Finish, Door Width 20 in, Series ECL-230, Door Height 84 in, Fits Stile Width 5 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Max. Door Height 84 in, Max. Door Width 20 in, Rating 1, Type Exit, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX 180 Degree Door Viewer with 9/16" Bore for 1-3/8" to 2-1/4" Door Bright Chrome Finish (DD01180CP)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- EBERHARD MANUFACTURING CO 2 Point Lock (EMC 7504 ZN)
- DETEX WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY 48 INCH DOORS VALUE SERIES SATIN (DTX-V40-EBXW-CD-628-99-48)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- Detex Door Exit Devices