Shop All Exit Device Trims
Detex
DTX02AN 689 Exit Device Trim
Mfr # 02AN 689
Zoro # G510057232
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material VARIES
- Application Exit Device Trim
- Finish Aluminum Painted
- For Use With Detex Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 02AN 689
- Zoro # G510057232
- UPC # 197163196616
- Country of Origin United States
- Category Exit Device Trims
Details
Material | VARIES |
Application | Exit Device Trim |
Finish | Aluminum Painted |
For Use With | Detex Exit Device Trims |
Description
AN Straight Pull Trim with Blank Escutcheon, for Value Series Devices, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/8 in W x 5 in H zinc plated Tee Hinge (1RCT7)
- ADFORS 36 in. W X 25 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9364-M)
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base (LV.A-80-24-AS-M16X158 -ESD-C)
- DETEX Exit Trim, Classroom, S Lever, Less Cylinder, SP28 (08BN 689)
- DETEX Keyed Standard Lever Exit Trim with Narrow Escutcheon (08BN689S)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, SP28 (09BN 689)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- Detex Exit Device Trims