Shop All Emergency Exit Door Alarms
Detex
Detex Door Alarms
Mfr # EAX-2500SK KS GRAY
Zoro # G110048401
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detex Exit Control Locks
- Finish Grey
- Includes Alarmed Exit Devices
- Color Gray
- Application Alarmed Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # EAX-2500SK KS GRAY
- Zoro # G110048401
- UPC # 197163231645
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Detex Exit Control Locks |
Finish | Grey |
Includes | Alarmed Exit Devices |
Color | Gray |
Application | Alarmed Exit Devices |
Description
EAX-2500 Series - Wall Mount, Kit - Surface Mount AC/DC Powered Alarm, EA-561 Warning Sign, Black Box Included, Flush Magnetic Switch Contacts and 24VAC Transformer Included, Key Stop, Factory Installed, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- DETEX Exit Door Alarm, 9V Battery, Mortise, 100dB (EAX-500W BLACK W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- Detex Emergency Exit Door Alarms