Shop All Exit Devices
Detex
Delayed Exit Device, 84" Door Height
Mfr # V40 EE CD 628 99 36
Zoro # G3951129
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Value
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # V40 EE CD 628 99 36
- Zoro # G3951129
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Max. Door Height | 84 in |
Door Height | 84 in |
Max. Door Width | 48 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Cylinder Dogging, Standard Duty Performance, Electrical, 24V, Grade 1, Aluminum Finish, Door Width 36 in, Series Value, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Outside Trim Type Push, Lockset Function Exit, Cylinder No, Max. Door Height 84 in, Max. Door Width 48 in, Rating 1, Type Rim, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- BALDWIN Estate Satin Black Cylinders (8031.190.KD12)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- EMTEK Satin Brass Knobs 86152US4 (86152US4)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Exit Alarm, 84" Door Height (ECL-230D)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED836-AL)
- Detex Exit Devices