Shop All Exit Device Trims
Detex
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # VRA-143D-84
Zoro # G710050538
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- For Use With Detex Parts and Accessories
- Includes Exit Device Parts
- Application Exit Device Parts
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # VRA-143D-84
- Zoro # G710050538
- UPC # 197163232482
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Grey |
For Use With | Detex Parts and Accessories |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Finish | Grey |
Description
ECL-230 Vertical Rod Assembly, Each Leaf Independent, for 84 Inch Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV KEY, G354, Purple, Precut (KEY-G354)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" (4SBCS15)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- DETEX Exit Trim, Value Series, Lever, Heavy Duty (08BN 689 W-CYL)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, US26D, RHR (09DNS RHR 626)
- DETEX Keyed Standard Lever Exit Trim with Narrow Escutcheon (08BN689S)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- Detex Door Exit Devices