Shop All Electromagnetic Lock Power Supplies
Detex
Command Access Technologies Command Access Power Supplies
Mfr # V51 HD 711 96 36X84
Zoro # G410050593
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detex Value Series Exit Devices
- Material Aluminum
- Includes Surface Vertical Rod Exit Devices
- Finish Satin Black Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # V51 HD 711 96 36X84
- Zoro # G410050593
- UPC # 197163232444
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Detex Value Series Exit Devices |
Material | Aluminum |
Includes | Surface Vertical Rod Exit Devices |
Finish | Satin Black Anodized Aluminum |
Description
Value Series Wide Stile Surface Vertical Rod Exit Device, Hex Dogging, 96 Surface Strike, Less Bottm Rod, 36 In. Device for 84 In. Door Height, Satin Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- Detex Electromagnetic Lock Power Supplies