Shop All Emergency Exit Door Alarms
Detex
Battery Exit Alarm Flush Mount.
Mfr # EAX-2500F GRAY
Zoro # G1407729
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Interior and Exterior Doors
- Finish Anodized Duranodic
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # EAX-2500F GRAY
- Zoro # G1407729
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Length | 4 1/2 in |
Body Dia. | 4 1/2 in |
Body Width | 4 21/32 in |
Body Height | 4 1/2 in |
Description
Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 4 21/32 in, Body Dia. 4 1/2 in, Body Length 4 1/2 in, Body Height 4 1/2 in, Body Width 4 21/32 in, Decibels 100 dB, Power Source 12/24V DC, 0.5 Amps, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Lime (8001)
- DETEX Hardwired Flush Mount Alarm, Door Switch Activation, Gray (CS-940S)
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- Detex Security Alarms and Warnings