Shop All Exit Devices
Detex
Adhesive Door Sign, Unfinished
Mfr # BE-961-1
Zoro # G9529941
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- For Use With Exit Devices
- Accessory Type Adhesive Door Sign
- Overall Length 4 5/8 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # BE-961-1
- Zoro # G9529941
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 2 in |
Overall Height | 4 5/8 in |
Details
Finish | Unfinished |
Item | Battery Eliminator |
For Use With | Exit Devices |
Accessory Type | Adhesive Door Sign |
ADA Compliant | No |
Product Type | Battery Eliminator |
ANSI/BHMA Finish | Unfinished |
Description
Battery Eliminator, Unfinished Finish, For Use With Exit Devices, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- ALTRONIX Power Conversion Module (VR1T)
- MASTER LOCK Four-Pin Tumbler Laminated Steel Lock, 2" Wide, Silver/Blue, Two Keys (5D)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- DORMA Rim Exit Devices (9300B 630)
- Detex Exit Devices