Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 222, Viton, 0.13 In.
Mfr # #222 FKM FDA-Buz-XR
Zoro # G4821214
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 222
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #222 FKM FDA-Buz-XR
- Zoro # G4821214
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 1.484 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.76 in |
Details
Dash Number | 222 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
X-Ray Dectectable | Yes |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FDA |
Temp. Range | -30 Degrees to 400 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Material | Viton |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.484 in, Actual Width 0.139 in, Dash Number 222, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 1.76 in, Temp. Range -30 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Closet Door Tandem Roller Kit (2 Pair) (N 7540)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA8)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- ZORO SELECT Square Profile Viton O-Ring, Dash 112, PK25 (ZUSAVSQ70112)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- X1 TOOLS R-222 Square O-Ring ID: 1 1/2, CS 1/8, OD 1 3/4 120 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R222x120)
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 (U38871.009.0625)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- Detecto Individual & Bulk O-Rings