Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 210, Buna N, 0.13 In.
Mfr # #210 Buna FDA-Buz-XR
Zoro # G4823944
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detecto
- MFR # #210 Buna FDA-Buz-XR
- Zoro # G4823944
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.734 in |
Nominal Outside Dia. | 1 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.01 in |
Actual Width | 0.139 in |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
X-Ray Detectable | Yes |
FDA Approved | Yes |
Temp. Range | -30 Degrees to 250 Degrees F |
X-Ray Dectectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | Yes |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.734 in, Actual Width 0.139 in, Dash Number 210, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.01 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER COMPANIES 3902 Mortise Cylinder 1-1/4" Us26d 6pcyl Scc Kd (390201D26D0006CD)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- ZORO SELECT O-Ring, EPDM, Dash 32, 1-7/8, 2.004, PK25 (U38869.006.0187)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- ZORO SELECT O-Ring, Dash 013, EPDM, 0.07 In., PK25 (5JJU3)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- Detecto Individual & Bulk O-Rings