Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 206, Viton, 0.13 In.
Mfr # #206 FKM FDA-Buz-XR
Zoro # G4821065
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #206 FKM FDA-Buz-XR
- Zoro # G4821065
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.484 in |
Nominal Outside Dia. | 7/16 in |
Actual Width | 0.139 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.762 in |
Details
Dash Number | 206 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
X-Ray Detectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Meets/Exceeds | FDA |
Metal Detectable | Yes |
FDA Approved | Yes |
Temp. Range | -30 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | Yes |
Material | Viton |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.762 in, Temp. Range -30 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- GARLOCK Gasket, Size 2 In, I-Line, PTFE (40IT-200)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- YAMADA O RING 45.7 MM X3.5 MM E70 (683997)
- ZORO SELECT O-Ring, Dash 344, Viton, 0.21 In., PK2 (U38871.018.0387)
- X1 TOOLS Square O-Ring ID:7 mm, CS:1.5 mm, OD:10 mm 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-7-10x6)
- TOMPKINS Hydraulic Fitting-Steel16 BOSS O-RING (90DB-16)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- Detecto Individual & Bulk O-Rings