Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 130, Viton, 0.1 In.
Mfr # #130 FKM FDA-Buz-XR
Zoro # G4821117
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 130
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #130 FKM FDA-Buz-XR
- Zoro # G4821117
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 1.612 in |
Nominal Outside Dia. | 13/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.81 in |
Details
Dash Number | 130 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
Metal Detectable | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | Yes |
Temp. Range | -30 Degrees to 400 Degrees F |
FDA Approved | Yes |
Meets/Exceeds | FDA |
X-Ray Detectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Material | Viton |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.612 in, Actual Width 0.103 in, Dash Number 130, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 1.81 in, Temp. Range -30 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x100)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- ZORO SELECT O-Ring, Dash 119, PTFE, 0.1 In., PK10 (1RGE8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 173, PK25 (ZUSAH70173)
- Detecto Individual & Bulk O-Rings