Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 112, Buna N, 0.1 In.
Mfr # #112 Buna FDA-Buz-XR
Zoro # G4821083
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #112 Buna FDA-Buz-XR
- Zoro # G4821083
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 13/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693 in |
Actual Width | 0.103 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
Item | X-Ray and Metal Detectable O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | Yes |
X-Ray Dectectable | Yes |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Temp. Range | -30 Degrees to 250 Degrees F |
X-Ray Detectable | Yes |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.693 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- USA INDUSTRIALS Silicone Grommet 3/4" Hole ID, 3/32" Edge 1/2" ID, PK 10 (BULK-GMT-S50-31)
- GENESIS Gs08-0775Md10-153 Gas Spring (GSS 6366UB)
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- ZORO SELECT O-Ring, Buna N, Dash 119, 1-3/16, 1.380, PK50 (U38801.009.0093)
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 (U38871.006.0325)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- Detecto Individual & Bulk O-Rings