Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 111, Buna N, 0.1 In.
Mfr # #111 Buna FDA-Buz-XR
Zoro # G4821056
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #111 Buna FDA-Buz-XR
- Zoro # G4821056
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 0.424 in |
Nominal Outside Dia. | 1 1/2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.63 in |
Actual Width | 0.103 in |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
X-Ray Dectectable | Yes |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Temp. Range | -30 Degrees to 250 Degrees F |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 0.63 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3501 x 689)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, FKM (40MOSFY-600)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK25 (1CUX6)
- STERLING SEAL & SUPPLY 428 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A428X50)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK100 (1RHE4)
- Detecto Individual & Bulk O-Rings