Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 012, Buna N, 0.07 In.
Mfr # #012 Buna FDA-Buz-XR
Zoro # G4821144
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #012 Buna FDA-Buz-XR
- Zoro # G4821144
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.364 in |
Nominal Outside Dia. | 1/2 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.504 in |
Actual Width | 0.07 in |
Details
Dash Number | 012 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
FDA Approved | Yes |
Item | X-Ray and Metal Detectable O-Ring |
X-Ray Detectable | Yes |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | Yes |
Temp. Range | -30 Degrees to 250 Degrees F |
Metal Detectable | Yes |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- PRIME-LINE CASEMENT OPRTR 9"" LH BRNZ (17390-RB)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels (725.0534.25)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- ZORO SELECT O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50 (U38801.009.0015)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100 (ZUSAH1.5X14.5)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- Detecto Individual & Bulk O-Rings