Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 011, Buna N, 0.07 In.
Mfr # #011 Buna FDA-Buz-XR
Zoro # G4821223
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # #011 Buna FDA-Buz-XR
- Zoro # G4821223
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.301 in |
Nominal Outside Dia. | 7/16 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.441 in |
Details
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
Temp. Range | -30 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Dectectable | Yes |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FDA |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Item | X-Ray and Metal Detectable O-Ring |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.301 in, Actual Width 0.07 in, Dash Number 011, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS GROMMET KIT 3/8"" GENERAL (71262)
- CODEL DOORS 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- PRIMELINE TOOLS Track Repair Cap, Stainless Steel, 3/16 in. x 72 in. x 1/4 in. (5 Pack) (MP1583)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-07)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- USA INDUSTRIALS Viton O-Ring, Dash 013, PK25 (ZUSAV70013)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- ZORO SELECT O-Ring, Silicone, Dash 329, 2, 2.395, PK50 (U38883.018.0200)
- Detecto Individual & Bulk O-Rings