Shop All Food Scales
Detecto
Detecto T50 Top Load Scale 50lb x 1/2oz W/ Enamel Finish, 8" Fixed Dial, 9" x 9" SS Platform
Mfr # T50
Zoro # G705780518
product price: $215.99
/ea
Free Shipping & Returns
$215.99
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
- Brand Detecto
- MFR # T50
- Zoro # G705780518
- UPC # 809161108309
- Country of Origin Taiwan, Province of China
- Category Food Scales
Description
Detecto t50 top load scale 50lb x 1/2oz w/ enamel finish, 8" fixed dial, 9" x 9" ss platform whatever your need in a top-loading dial scale, detecto has a model to handle the job. The t series comes in a variety of capacities listed below with your choice of stainless steel or enamel finishes. An easy-to-clean surface, sturdy construction, stability, convenient viewing angle, and easy readability make these attractive top loaders an ideal choice for your weighing needs. Whether the operation is checkweighing food portions in a fast-food restaurant, formulating paint mixtures by weight, verifying parcel weights in a shipping department, portioning in service areas, or counting by weight, there is a detecto top loader right for the task.
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
- POLYVANCE SMC HARDSET FILLER(BLK & WH)1LB KIT (UR2020-T)
- DELFIELD Gasket, 25 1/8 in. x 5 3/8 in. (1702744)
- PRIME-LINE Aluminum Spline Channel Pull Tabs 100 Pack (PL 15551)
- ELECTROLUX Blade Set, Slicer- 3Pcs (0US277)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- SANOXY Digital Electronic Kitchen Food Diet Postal Scale (265222551233)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- Detecto Food Scales