Shop All Medical Carts & Cabinets
Detecto
Detecto Rescue Series Isolation Medical Cart, White Frame W/ 6 Yellow Drawers
Mfr # RC333369YEL
Zoro # G005856708
product price: $2,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # RC333369YEL
- Zoro # G005856708
- UPC # 809161201208
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Description
Detecto rescue series isolation medical cart, white frame with 6 yellow drawers features: detecto rescue series isolation medical cart white frame with 6 yellow drawers 3 in / 3 in / 3 in / 3 in / 6 in / 9 in drawer sizes keyed central lock secures all the drawers at the same time numerous optional accessories available 360-degree rotation for tight corners push handle with user-friendly design auto-return rail on drawers abs countertop surface is easy to clean quality aluminum cart body construction 2 parking locks and 1 steering lock on casters 5-in diameter wheels abs bumpers on each of the 4 corners cart dimensions: 27.8 in w x 21.3 in d x 41.8 in h (without guide handle) / 70.6 w cm x 54.1 cm d x 106.2 cm h drawer dimensions: 22.4 in w x 15.6 in d / 56.9 cm w x 39.6 cm d shipping weight: 132 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (851)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5022)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- Detecto Medical Carts & Cabinets