Detecto

Detecto Rescue Series Isolation Medical Cart, White Frame W/ 5 Yellow Drawers


product price: $2,234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Detecto rescue series isolation medical cart, white frame with 5 yellow drawers features: detecto rescue series isolation medical cart white frame with 5 yellow drawers 3 in / 3 in / 6 in / 6 in / 9 in drawer sizes keyed central lock secures all the drawers at the same time numerous optional accessories available 360-degree rotation for tight corners push handle with user-friendly design auto-return rail on drawers abs countertop surface is easy to clean quality aluminum cart body construction 2 parking locks and 1 steering lock on casters 5-in diameter wheels abs bumpers on each of the 4 corners cart dimensions: 27.8 in l x 21.3 in w x 41.8 in h (without guide handle) / 70.6 cm x 54.1 cm l x 106.2 cm h drawer dimensions: 22.4 in w x 15.6 in d / 56.9 cm w x 39.6 cm d shipping weight: 132 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.