Shop All Medical Carts & Cabinets
Detecto
Detecto Rescue Series Emergency Room Medical Cart, White Frame W/ 6 Red Drawers
Mfr # RC333369RED
Zoro # G905856440
product price: $2,364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,364.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detecto
- MFR # RC333369RED
- Zoro # G905856440
- UPC # 809161196207
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Description
Detecto rescue series emergency room medical cart, white frame with 6 red drawers features: detecto rescue series er medical cart white frame with 6 red drawers 3 in / 3 in / 3 in / 3 in / 6 in / 9 in drawer sizes breakaway emg lock (plastic seals also available, individually numbered) numerous optional accessories available 360-degree rotation for tight corners push handle with user-friendly design auto-return rail on drawers abs countertop surface is easy to clean quality aluminum cart body construction 2 parking locks and 1 steering lock on casters 5-in diameter wheels abs bumpers on each of the 4 corners cart dimensions: 27.8 in w x 21.3 in d x 41.8 in h (without guide handle) / 70.6 cm w x 54.1 cm d x 106.2 cm h drawer dimensions: 22.4 in w x 15.6 in d / 56.9 cm w x 39.6 cm d shipping weight: 132 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical Supply W1343P Couture Offset Cane with Matching Tip - Pink Floral (W1343P)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- MEDLINE INDUSTRIES, INC Medline NON23339 Disposable Drape Sheets, 40" x 48", White, 100/Carton (MIINON23339)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- Detecto Medical Carts & Cabinets