Shop All Food Scales
Detecto
Detecto PT-5 Top Load Scale 5lb x 1/2oz W/ Enamel Finish, 6" Fixed Dial, 5-3/4" Square Platform
Mfr # PT-5
Zoro # G805780470
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Detecto
- MFR # PT-5
- Zoro # G805780470
- UPC # 809161104806
- Country of Origin Taiwan, Province of China
- Category Food Scales
Description
Detecto pt-5 top load scale 5lb x 1/2oz w/ enamel finish, 6" fixed dial, 5-3/4" square platform whatever your need in a top-loading dial scale, detecto has a model to handle the job. The pt series comes in a variety of capacities listed below. Sturdy construction, stability, convenient viewing angle, temperature compensation for dependable accuracy in environments with fluctuating temperatures and easy readability make these the petite top loaders of choice. Whether the operation is checkweighing food portions in a fast-food restaurant, formulating paint mixtures by weight, verifying parcel weights in a shipping department, portioning in service areas, or counting by weight, there is a detecto top loader right for the task.
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
- VULCAN HART Pressure Regulator 3/4" Lp (408279-3)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- BEVERAGE-AIR Drip Tray (28A06-004C)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- TAYLOR PRECISION PRODUCTS Large-Platform High-Capacity Kitchen Scale (3907)
- PENN SCALE Penn Scale PS-20 20 lb. Portion Scale (PS-20)
- TAYLOR PRECISION PRODUCTS Lithium 330 lb. Capacity Digital Scale (702940133)
- WORKMAN PUBLISHING Workman SWR2T In Line Meter for Power-SWR 10 & 100 Way Power Scales (SWR2T)
- Detecto Food Scales