Shop All Food Scales
Detecto
Detecto PT-25-R Top Load Scale 25 x 1/8oz W/ 6" Rotating Dial, 5-3/4" Square Platform
Mfr # PT-25-R
Zoro # G605780502
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Detecto
- MFR # PT-25-R
- Zoro # G605780502
- UPC # 809161105308
- Country of Origin Taiwan, Province of China
- Category Food Scales
Description
Detecto pt-25-r top load scale 25 x 1/8oz w/ 6" rotating dial, 5-3/4" square platform whatever your need in a top-loading dial scale, detecto has a model to handle the job. The pt series comes in a variety of capacities listed below. Sturdy construction, stability, convenient viewing angle, temperature compensation for dependable accuracy in environments with fluctuating temperatures and easy readability make these the petite top loaders of choice. Whether the operation is checkweighing food portions in a fast-food restaurant, formulating paint mixtures by weight, verifying parcel weights in a shipping department, portioning in service areas, or counting by weight, there is a detecto top loader right for the task.
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
- BRILL Cream Cheese Buttercreme 32lbs (10202830)
- DRIPDROP Electrolyte Powder, 16oz, Orange, Pk 100 (61410)
- BUNN Sprayhead (40670.1222)
- GOOD COOK Wire Cheese Slicer (11910)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- TAYLOR Portioning Scale, 22 lb., 12-1/4 in. L, SS (TE22FT)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- TAYLOR Digital Glass Food Scale (3831S)
- TAYLOR PRECISION PRODUCTS Compact 11 lb. Capacity Kitchen Scale (3817R)
- Detecto Food Scales