Shop All Food Scales
Detecto
Detecto PS4 NSF Digital Portion Scale 4lb x 0.1oz/ 2000g x 1g 5-7/8" x 4-3/4" Platform
Mfr # PS4
Zoro # G905780523
Free Shipping & Returns
$239.99
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
- Brand Detecto
- MFR # PS4
- Zoro # G905780523
- UPC # 809161145908
- Country of Origin China
- Category Food Scales
Description
Detecto ps4 nsf digital portion scale 4lb x 0.1oz/ 2000g x 1g 5-7/8" x 4-3/4" platform the smooth lines of the molded poly enclosure, lift-off stainless steel commodity tray, and sealed membrane keypad make cleaning the ps-4 easy. The commodity tray utilizes welded studs on the bottom of the tray that fit tightly into the weighbridge of the scale. The main board on each unit has a moisture resistant coating, adding additional protection from the elements of everyday use in the food industry. Comes with retail packaging in both english and spanish. The ps-4 can be operated on battery or ac power.
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
- NORLAKE Thermostat Fan Delay 37T23 436 (001781)
- ROBOT COUPE 550T 120 Volt Usa Circ Board (89463)
- DIXIE Pathways Paper Hot Cups, 16 oz, 50PK (2346PATH)
- HAPCO-ELMAR R1000SAND-Essential 3 Qt. Round Ice Bucket W/ Handles, Sand, PK 36 (R1000SAND)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- OHAUS In-Use Cover, PX and STX Scout Balances (30269022)
- TAYLOR PRECISION PRODUCTS Clear Glass Digital Scale (76024192)
- ESCALI Alimento Scale, Digital, 13 lb./6kg (SCDG13R)
- Detecto Food Scales